Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defrost Time, Universal, 1 SPDT, 1 SPST

  • Mfr # 9145-00

  • Zoro # G0267741


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/208/240V AC
Amps
30 A
Contact Type
1 SPDT, 1 SPST
Max. On/Off Cycles
Adjustable
Defrost Time (Minutes)
1 to 1440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9145-00
Zoro #
G0267741
UPC #
020967867294
Country of Origin
Mexico

Details

Item
Defrost Control Timer
Voltage
120/208/240V AC
Amps
30 A
Contact Type
1 SPDT, 1 SPST
Max. On/Off Cycles
Adjustable
Defrost Time (Minutes)
1 to 1440
Enclosure Material
Metal
Termination Type
Time
Defrost Initiation
Time
Series Application
9045 Series Universal Defrost Timer, Multivoltage 120/208-240V AC
Electrical Rating
120/208-240V AC, 60 Hz
Power Consumption
6 VA max Defrost termination switch (terminal "G") input impedance to terminal C: 85K +/- 5%
Ambient Temperature
-40°F to 131°F (-40°C to 55°C)
Agency Approvals
UL Listed|UL Recognized
Enclosure
Metal
Initiation/Termination Type
Time / Time, Temperature, or Pressure
Storage Temperature
-40°F to 140°F (-40°C to 60°C)
Ambient Humidity
0%-95% RH, non-condensing
Full Load Amps
30
Includes
Case And Timer With Defrost Termination Terminal
Application
For Electric Heat, Hot Gas And Reverse Cycle Commercial Refrigeration Systems
Initiation
Time
Series
9000
Standards
UL Listed
Operating Temperature - Maximum
131 Degrees F
Current Rating - Maximum
30 A
AC Voltage Rating
120/208-240V AC
Contact Form
SPDT
Operating Temperature - Minimum
-40 Degrees F
Termination
Pressure or Temperature or Time
On/Off Cycles - Maximum
8
NEMA Enclosure Rating
1
Display Type
Digital
Defrost Time - Maximum
15 min
Defrost Time - Minimum
15 min

Description

Defrost Control Timer, Voltage 120/208/240V AC, Amps 30 A, Contact Type 1 SPDT, 1 SPST, Max. On/Off Cycles Adjustable, Defrost Time (Minutes) 1 to 1440, Enclosure Material Metal, Termination Type Time, Defrost Initiation Time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.