Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paragon Defrost Timer, 240V A878-20

Defrost Timer, 240V (Discontinued)

  • Mfr # A878-20
  • Zoro # G9915958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A878-20
Zoro #
G9915958
UPC #
-
Country of Origin
Mexico

Details

Voltage
208-240V
For Use With
RM Series Motor Module
Fits Brand
Paragon
Item
Defrost Timer, 240V
Includes
Trippers
Phase
3

Description

Defrost Timer, 240V, Fits Brand Paragon, Includes Trippers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.