Electronic Safe Deposit Box - Drop Safe with Keypad, 2 Keys for Home or Business by Safes

  • Mfr # 83-DT5930-1

  • Zoro # G313878362


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Outside Width
14.3 in
Outside Depth
30.5 in
Material
Steel
Color
Black
Includes
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-DT5930-1
Zoro #
G313878362
UPC #
197315280989
Country of Origin
China

Dimensions

Outside Width
14.3 in
Outside Depth
30.5 in

Details

Material
Steel
Color
Black
Includes
Battery

Description

Protect your cash or documents with the Electronic Safe Deposit Box by Paragon Safes. This password protected money lock box is ideal for your home or business, designed with a front deposit slot so you can safely store cash or coin bags. The cash safe box can be mounted to the floor or wall for added security and comes with two manual override keys so that you can always retrieve your money out of the small lock box safe when needed. Rest easy knowing that your valuable assets are protected with this money safe deposit.IMPORTANT: Paragon Safes is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Paragon Safes and ONLY Drop Boxes with Lock for Business or Home by Paragon Safes are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •The money drop box is a digital safe with drop slot that can conveniently be utilized in your home or small business for cash drops and secure storage
  • •This cash drop box is protected with a digital keypad that can be programmed with master and guest codes as well as manual override keys so you don't get locked out
  • •The sturdy safety deposit box for home is made of 11-gauge solid powder-coated steel with inside hinges for extra security against theft and house fires
  • •For additional security, 3 incorrect passcode entries will trigger a warning beep and disable the keypad for 5 minutes
  • •Materials: Steel; Includes 8 AA Batteries and Fixing Bolts
  • •Dimensions: (L) 14.5 x (W) 14.25 x (H) 30.5-inches; Interior Top: (L) 14.5 x (W) 13.25 x (H) 13.187-inches; Interior Bottom: (L) 14.5 x (W) 13.25 x (H) 16.5-inches; Slot: (L) 5.88 x (H) 0.38-inches; Requires (8) AA R6 Batteries, Included
  • •Color: Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.