Outdoor Boost Flame Tower Heater, 72.5 in, 42,000 BTU

  • Mfr # OH-M642BL

  • Zoro # G305274325


product price:  $1,195.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gas Type
Propane
Heating Area
18.84 Sq Ft.
Height
72.5"
Features
Electronic Control
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-M642BL
Zoro #
G305274325
UPC #
810010536396
Country of Origin
China

Dimensions

Height
72.5"

Details

Item
Patio Heater
Gas Type
Propane
Finish
Silver Vein
Heating Area
18.84 Sq Ft.
Features
Electronic Control
Material
Stainless Steel
Safety Features
Tilt-Switch

Description

The Paragon Outdoor Boost Flame Tower Heater is the newest addition to the Paragon Outdoor patio heater collection. Standing at 72.5” The Boost six foot heater is compact, powerful and built to last. An impressive 42,000 BTU hr. radiates heat in all directions and the borosilicate glass tube exposes our beautiful flame tech illumination and heat dispersion. Double-baked powder coating or 304 stainless steel ensure your Boost heater can withstand the most extreme outdoor climates. All Paragon Outdoor heaters come with a double-ply, rolled edge reflector hood to prevent warping and ensure long life. Extend your outdoor season and enjoy your outdoor space in a safe cozy environment. The electronic ignition and adjustable flame make The BOOST heater, safe, simple and sturdy. With up to 12 hours of enjoyment from a standard 20 lb. liquid propane tank, The BOOST is the right choice for your outdoor space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.