Outdoor Elevate Flame Tower Heater, 92.5 in, 42,000 BTU

  • Mfr # OH-M842B

  • Zoro # G105274327


product price:  $1,195.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Gas Type
Propane
Heating Area
18.84 Sq Ft.
Material
Stainless Steel
Safety Features
Tilt-Switch
Features
Electronic Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OH-M842B
Zoro #
G105274327
UPC #
810010536419
Country of Origin
China

Dimensions

Height
92.5"

Details

Item
Patio Heater
Gas Type
Propane
Finish
Hammered Bronze
Heating Area
18.84 Sq Ft.
Material
Stainless Steel
Safety Features
Tilt-Switch
Features
Electronic Control

Description

The Paragon Outdoor ELEVATE Flame Tower Heater is the workhorse of the Paragon Outdoor patio heater collection. Standing at 92.5” The ELEVATE eight foot heater is striking, powerful and built to last. An impressive 42,000 BTU hr. radiates heat in all directions and the borosilicate glass tube exposes our beautiful flame tech illumination and heat dispersion. Double-baked powder coating or 304 stainless steel ensure your ELEVATE heater can withstand the most extreme outdoor climates. All Paragon Outdoor heaters come with a double-ply, rolled edge reflector hood to prevent warping and ensure long life. Extend your outdoor season and enjoy your outdoor space in a safe cozy environment. The electronic ignition and adjustable flame make The ELEVATE heater, safe, simple and sturdy. With up to 12 hours of enjoyment from a standard 20 lb. liquid propane tank, The ELEVATE is the right choice for your outdoor space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.