Shop PARALLAX POWER
See all product information
Create Account
Circuit Breaker, 30A, 1 Pole
- Mfr # P2F-ITEQ130
- Zoro # G310662896
product price:Â
$
31.75
/ea
Key Features
Amps
30 A
Number of Poles
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P2F-ITEQ130
- Zoro #
- G310662896
- UPC #
- 724086243099
- Country of Origin
- China
Details
- Item
- Circuit Breaker
- Amps
- 30 A
- Number of Poles
- 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov