Circuit Breaker, 30 to 20A, 2 Pole, 120V AC, 10kA at 120V AC

  • Mfr # P2F-ITEQ3020

  • Zoro # G303920972


product price:  $73.15
/ea

Key Features

Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Type
Duplex Circuit Breaker
Max. AIR Rating
10kA at 120V AC
Width
3.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2F-ITEQ3020
Zoro #
G303920972
UPC #
783643170797
Country of Origin
China

Dimensions

Width
3.06 in
Height
2-1/2 in

Details

Item
Circuit Breaker
Amps
30 to 20A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Type
Duplex Circuit Breaker
Max. AIR Rating
10kA at 120V AC
DC Voltage Rating
Not Rated

Description

Features
  • Siemens duplex circuit breaker type QT
  • Class CTL Twin 30A/20A Requires one 1" space HACR SWD Rated 120VAC 10,000 AIC
Specifications
  • Power: 120VAC, 10,000 AIC & 30/20 Amp
  • Pole: Twin Pole
  • Dimension: 2.5 x 1 x 3.06"
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.