This item is Discontinued.

Paramount Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue PA-N-BLU-XL

Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (Discontinued)

  • Mfr # PA-N-BLU-XL
  • Zoro # G214520711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA-N-BLU-XL
Zoro #
G214520711
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free

Description

Paramount Ice Blue disposable gloves are an ideal choice for various commercial and industrial applications. These durable gloves protect your hands from harmful chemicals, bacteria, and sharp objects. Made from a blend of nitrile, latex, and vinyl, these nitrile gloves offer superior chemical resistance while remaining eco-friendly. Paramount's disposable gloves are designed for comfort and flexibility, reducing stress and fatigue during extended use. Available in multiple colors, these rubber gloves cater to everyone's needs, whether for cleaning gloves , kitchen gloves , or medical gloves . Ensure your hands remain safe and hygienic with Paramount's high-quality gloves . Features : Premium grade: These gloves are made of premium nitrile gloves that shape the hand and provide comfort and a more responsive grip. They are ideal for palms and fingertips and have optimal sensitivity. This skin-friendly glove is stylish and affordable for commercial and industrial use! Comfort and Effective: These skin-friendly, disposable, powder-free nitrile gloves are elastic and stretchy gloves that conform to the shape of your hands. These Paramount gloves are stronger, thicker, and extra durable yet comfortable for your skin.These multipurpose gloves are ideal for various uses without causing the slightest discomfort. Most protective gloves: This protective glove is incredibly sturdy despite being sensitive and compatible with touch screens. It is ideal for healthcare professionals, including doctors, nurses, paramedics, first-aiders, dentists, at-home caregivers, aestheticians, and tattoo artists. Also, great for food prep, professional food services, labs, factories, cleaning , and so much more.


  • • Premium grade: These gloves are made of premium nitrile gloves that shape the hand and provide comfort and a more responsive grip. They are ideal for palms and fingertips and have optimal sensitivity. This skin-friendly glove is stylish and affordable for commercial and industrial use!Â
  • • Comfort and Effective: These skin-friendly, disposable, powder-free nitrile gloves are elastic and stretchy gloves that conform to the shape of your hands. These Paramount gloves are stronger, thicker, and extra durable yet comfortable for your skin. These multipurpose gloves are ideal for various uses without causing the slightest discomfort.
  • • Most protective gloves: This protective glove is incredibly sturdy despite being sensitive and compatible with touch screens. It is ideal for healthcare professionals, including doctors, nurses, paramedics, first-aiders, dentists, at-home caregivers, aestheticians, and tattoo artists. Also, great for food prep, professional food services, labs, factories, cleaning, and so much more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.