This item is Discontinued.

Paramount Paramount1000L, Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, 1000 PK, Black L

Paramount1000L, Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, 1000 PK, Black (Discontinued)

  • Mfr # L
  • Zoro # G602002379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L
Zoro #
G602002379
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Color
Black
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Multipurpose
Series
Paramount1000L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.