Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Paramount Paramount1000V, Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear M

Paramount1000V, Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (Discontinued)

  • Mfr # M
  • Zoro # G202002403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M
Zoro #
G202002403
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Paramount1000V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.