
1190 65 lbs. Swirl Perma Finish
Mfr # 154910
Zoro # G704146384
product price:Â $203.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
154910
Zoro #
G704146384
UPC #
748727003484
Country of Origin
United States
Description
Features
- Swirl, light base perma-finish
- Coverage - 120-135 sqft with swirl texture
- A 100% acrylic based textured finish
- Made with dirt pick-up resistance meaning the surface of the finish hardens & does not soften again under heat
- The non tacky surface provides high resistance to accumulation of dirt
- Mold & pollutants
- The finish is integrally colored with high quality pigments
- Mix with 4 oz liquid vial of concentrated color pigment for desired color
- Finishing coat for fiber 47 scratch & brown
- Fast wall stucco base
- New & old stucco & concrete walls
- Pail
- Dimension - 13 x 13 x 16 in.
- Item weight - 65 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.