Shop All Arts & Crafts
Parex
Parex 1134-00475 4 oz. LaHabra Viejo Color Liquid Vial
Mfr # 154896
Zoro # G304145145
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parex
- MFR # 154896
- Zoro # G304145145
- UPC # 748727002074
- Country of Origin United States
- Category Arts & Crafts
Description
Features
- LaHabra Viejo Color Liquid Vial
- Use With Perma-Elastic Or Perma-Finish Acrylic Base Coats
- Coverage When Mixed With 65 lbs. Base Approximately 120-165 Sq ft.
- Depending On Substrate, Thickness & Texture
- The 4 oz. Liquid Color Vials Are Concentrated Pigments Specifically Designed For Use With The Acrylic Base.
- Dimension - 2 x 2 x 4 in.
- Item weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO 33.5 in. Radius HO Special Y Curve Track (PCOST-238)
- ZORO SELECT Long Corrugated Boxes, 36" x 12" x 12", Kraft, 15/Bundle (493U50)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18091)
- ARMOR WRAP Paper Sheets, 12 in. L, 12 in. W, PK1000 (A30G1212)
- SAX 100 Artist's Sketchbook, 80 lb, 9 x 12 Inches, White (S100238)
- SHARPIE Paint Marker, Fine Point, Red, PK12 (35535)
- ACME UNITED Guillotine Trimmer, SS Blade, Black, 12" (16559)
- SHARPIE Peel-Off China Markers, White, PK12 (2060)
- ELMERS School Glue Stick, 0.77 oz, Dries Clear (E524)
- HANDY ART Acrylic Paint Half Gallon, Mars Black (102-100)
- MARSH Stencil Ink, White, Container Size: 1 qt (20923)
- Parex