Shop All Caulks & Sealants
Parex
Parex 1171 65 lbs. Swirl Elastomeric
Mfr # 154907
Zoro # G804146574
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parex
- MFR # 154907
- Zoro # G804146574
- UPC # 748727003521
- Country of Origin United States
- Category Caulks & Sealants
Description
Features
- Swirl, light base perma-elastic elastomeric finish
- Coverage: 120-135 sqft with swirl texture
- A 100% acrylic based elastomeric textured finish
- Made with dirt pick-up resistance chemistry is highly flexible
- Can bridge pre-existing or existing hairline cracks
- Integrally colored with high quality pigments
- Mix with 4 oz. Liquid vial of concentrated color pigment for desired color
- Finishing coat for fiber 47 scratch & brown
- Fast wall stucco base
- New & old stucco & concrete walls
- Pail
- Dimension - 13 x 13 x 16 in.
- Item weight - 65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® 3200 Painter's Tape, 5.0 Mil, 2" x 60 yds., Green, 24/Case (T9373200)
- 3M Rubber and Gasket Adhesive, 847, 5 fl oz, Tube, Brown (847)
- J-B WELD Adhesive Kwikweld 10Oz (8271)
- ANTI-SEIZE TECHNOLOGY Weld Sealant, 91WS Series, Green, Liquid, Low Viscosity, High-Temperature Resistant, 50 mL Bottle (39912)
- L.H. DOTTIE Silicone Sealant, 10 oz, Cartridge, Clear, 12 PK (RTV10)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2811092)
- DOW Neutral Care Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4098499)
- WHITE LIGHTNING Sealant, 10 oz, Cartridge, Black, Silicone Base (WL099111B)
- PINPOINT 10.5 Oz Clear Lexel Adhesive Caulk (PI339162)
- 3M Metal Sealant, 5 oz, Tube, Aluminum, Hybrid Base (20227)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -62 to 350 Degrees F (SB-180 T CL)
- Parex Caulks & Sealants