Shop All Painting Tools
Parex
Parex 1174 65 lbs. Perma-Finish - Fine
Mfr # 154908
Zoro # G004000829
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parex
- MFR # 154908
- Zoro # G004000829
- UPC # 748727003477
- Country of Origin United States
- Category Painting Tools
Description
Features
- Lahabra, fine.
- Light base.
- Perma-finish.
- Coverage: 150-165 sq. Ft. With fine texture.
- A 100% acrylic based textured finish.
- Made with dirt pick-up resistance meaning the surface of the finish hardens & does not soften again under heat.
- The non tacky surface provides high resistance to accumulation of dirt.
- Mold & pollutants.
- The finish is integrally colored with high quality pigments.
- Mix with 4 oz liquid vial of concentrated color pigment for desired color.
- Finishing coat for fiber 47 scratch & brown.
- Fast wall stucco base.
- New & old stucco & concrete walls pail.
- Capacity - 65 lbs.
- Dimension - 13 x 13 x 16 in.
- Item weight - 65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Gloss Espresso Paint+Primer Spray Paint 12 oz (K02707007)
- KRYLON Industrial 5-Ball Int/Ext Semi-Flat Black (K01613)
- WOOSTER 3" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- WARNER 15‐in‐1 Painters Tool, .080" (10309)
- FOAMPRO Foam Pro Fits-All Sticks Yellow Plastic Paint Spatula (141)
- MEGUIARS Pro Detailing Clay (Aggressive (C2100)
- HANDY PAINT PAIL HANDY PAINT PAIL LINERS (2520-CT)
- PAINTLINE PaintLine ProDryingRack SD Series (PSDR)
- WOOSTER Spiked Shoes (pair), 3/4in Sharp Spikes (R6106)
- ALLWAY 3 in. W X 18.25 in. L Polypropylene Paint Mixer For 5 Gallon Containers (HM5)
- BLACK SWAN Adjustable Plastic Power Dauber 3/4" (11090)
- Parex Painting Tools