Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parex 2501 80 lbs. 1 Coat Fast Wall

  • Mfr # 154919

  • Zoro # G204087781


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154919
Zoro #
G204087781
UPC #
748727001923
Country of Origin
United States

Description

Features
  • 1 coat fast wall
  • Concentrated, coverage, depending on thickness at 3/8 in., 75-90 sq. Ft., at 1/2 in., 60-72 sq. Ft.
  • A factory controlled high quality blend of portland cement
  • Lime, fibers & proprietary additives that conforms to astm c926, astm c897 or astm c144 sand is added at the job site
  • Can be installed up to 1/2 in., 1 application
  • Dimension - 5 x 15 x 21 in.
  • Item weight - 80 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.