Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Flaring Tool, PTFE, HDPE, Flare

  • Mfr # MFT-06

  • Zoro # G1458283


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Flare Type
Single 45 Degree
Tube Size
3/8 in
Basic Pipe Fitting Shape
Flaring Tool
Specific Fitting Shape
Flaring Tool
Specific Pipe Fitting Shape
Flaring Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFT-06
Zoro #
G1458283
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Compatible Tube Size
3/8 in

Details

Item
Manual Flaring Tool
Flare Type
Single 45 Degree
Basic Pipe Fitting Shape
Flaring Tool
Specific Fitting Shape
Flaring Tool
Specific Pipe Fitting Shape
Flaring Tool
Tube Fitting Material
HDPE, PTFE
Pipe Fitting Connection Type
Flare
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Flare
Body Material
Plastic
Product Type
Flaring Tool

Description

Manual Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 3/8 in, Flare Type Single 45 Degree, Body Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.