Zoro Homepage

Cap, PFA, Compression 1/2 in

  • Mfr # GCAP-8

  • Zoro # G1070307


product price: $51.69
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Tube Size
1/2 in
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCAP-8
Zoro #
G1070307
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Fitting Tube Size Outer Diameter
1/2 in

Details

Item
Compression Fitting Cap
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Cap
Temp. Range
32 Degrees to 266 Degrees F
Standards
FDA Approved
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Cap
Max. Pressure
175 psi
Maximum Operating Temperature
266 Degrees F
Compatible Tube Material
Thermoplastic
Maximum Operating Pressure
225 psi
Series
Pargrip
Minimum Operating Temperature
32 Degrees F
Application
Chemicals
Fitting Material
PFA
System of Measurement
Imperial
Fitting Shape
Cap
Operating Temperature - Maximum
266 Degrees F
Operating Pressure - Maximum
225 psi
Operating Temperature - Minimum
32 Degrees F

Description

Compression Fitting Cap, Application Chemicals, Fitting Connection Type Compression, Fitting Material PFA, Fitting Tube Size Outer Diameter 1/2 in, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 266 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Series Pargrip, Standards FDA Approved, Compatible Tube Material Thermoplastic, Minimum Operating Temperature 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.