Zoro Homepage

Elbow, 90, PFA, Comp, 1/4Inx1/2In

  • Mfr # GAME-48

  • Zoro # G2176903


product price: $56.99
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAME-48
Zoro #
G2176903
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Fitting Side B Pipe Size
1/2 in
Overall Length
1 3/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Pipe Size
1/2"
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Plastic
Max. Pressure
175 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
32 Degrees to 266 Degrees F
Standards
FDA Approved
Maximum Operating Pressure
125 psi
Fitting Material
PFA
Application
Chemical
Minimum Operating Temperature
32 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
266 Degrees F
Series
Pargrip
Fitting Side B Connection Type
MNPT
Fitting Shape
Elbow
Type
90 Degrees
Pressure (PSI)
175
Connection
Tube
For Media Type
Chemicals
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
266 Degrees F

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Not Applicable, Series Pargrip, System of Measurement Imperial, Standards FDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.