Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 90, PFA, PTFE, ETFE, Comp, 1/8Inx1/4In

  • Mfr # GAME-24

  • Zoro # G0921907


product price: $49.29
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAME-24
Zoro #
G0921907
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/8 in
Overall Length
1 1/16 in
Pipe Size
1/4"
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Elbow
Standards
FDA Approved
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
32 Degrees to 266 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Compression
Max. Pressure
225 psi
Fitting Material
PFA
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
266 Degrees F
Series
Pargrip
Application
Chemical
Maximum Operating Pressure
125 psi
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
32 Degrees F
System of Measurement
Imperial
Fitting Shape
Elbow
Type
90 Degrees
Pressure (PSI)
225
Connection
Tube
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
266 Degrees F
Connector Type
Adapter
For Media Type
Chemicals

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Not Applicable, Series Pargrip, System of Measurement Imperial, Standards FDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.