Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, PFA, Comp. 1/4 in, Comp. 1/4 in

  • Mfr # GECR-42

  • Zoro # G2409556


product price: $47.39
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Compression
Tube Size
1/4 in x 1/8 in
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GECR-42
Zoro #
G2409556
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in x 1/8 in
Overall Length
1 1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Reducing Union Elbow
Temp. Range
32 Degrees to 266 Degrees F
Max. Pressure
225 psi
Standards
FDA Approved
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Compression
Application
Chemical
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
32 Degrees F
Fitting Material
PFA
Maximum Operating Pressure
125 psi
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Series
Pargrip
Fitting Side B Connection Type
Compression
Fitting Shape
Elbow
Type
90 Degrees
Connection
Tube
Pressure (PSI)
225
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
266 Degrees F
Operating Temperature - Minimum
32 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Chemicals
Operating Pressure - Maximum
125 psi
Connector Type
Reducer, Union

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Reducing Elbow, Compatible Fitting Brands Not Applicable, Series Pargrip, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.