Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, PFA, Comp. 1/4 in, MNPT 3/8 in

  • Mfr # GAME-44

  • Zoro # G0278162


product price: $53.15
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GAME-44
Zoro #
G0278162
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Overall Length
1 1/16 in
Pipe Size
1/4"
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression
Standards
FDA Approved
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Plastic
Max. Pressure
225 psi
Basic Pipe Fitting Shape
Elbow
Temp. Range
32 Degrees to 266 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Side A Connection Type
Compression
Fitting Material
PFA
System of Measurement
Imperial
Series
Pargrip
Maximum Operating Pressure
225 psi
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
32 Degrees F
Application
Chemical
Fitting Shape
Elbow
Type
90 Degrees
Connection
Tube
Pressure (PSI)
225
For Media Type
Chemicals
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
266 Degrees F
Operating Temperature - Minimum
32 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Pressure - Maximum
225 psi

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Not Applicable, Series Pargrip, System of Measurement Imperial, Standards FDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.