Zoro Homepage

Elbow, PFA, Comp. 3/8 in, Comp. 1/4 in

  • Mfr # GECR-64

  • Zoro # G0444534


product price: $64.89
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Compression
Tube Size
3/8 in x 1/4 in
Pipe Fitting Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GECR-64
Zoro #
G0444534
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in x 1/4 in
Overall Length
1 5/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Temp. Range
32 Degrees to 266 Degrees F
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
90 Degrees Reducing Union Elbow
Standards
FDA Approved
Basic Pipe Fitting Shape
Elbow
Max. Pressure
225 psi
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
225 psi
Maximum Operating Temperature
266 Degrees F
Series
Pargrip
Minimum Operating Temperature
32 Degrees F
Fitting Material
PFA
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Application
Chemical
Fitting Shape
Elbow
Type
90 Degrees
Connection
Tube
Pressure (PSI)
225
Operating Temperature - Maximum
266 Degrees F
Operating Pressure - Maximum
225 psi
Connector Type
Reducer, Union
For Media Type
Chemicals
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
32 Degrees F

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape 90 Degrees Reducing Elbow, Compatible Fitting Brands Not Applicable, Series Pargrip, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.