Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, PTFE, 1/4 in

  • Mfr # 1022-0004

  • Zoro # G1267253


product price: $10.49
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Ferrule
Fitting Connection Type
Compression
Tube Size
1/4 in
Basic Pipe Fitting Shape
Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022-0004
Zoro #
G1267253
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tube Size
1/4 in
Compatible Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Ferrule
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Ferrule
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Ferrule
Standards
FDA Approved
Max. Pressure
225 psi
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Compression
Temp. Range
32 Degrees to 266 Degrees F
Specific Pipe Fitting Shape
Ferrule
System of Measurement
Imperial
Maximum Operating Pressure
125 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
266 Degrees F
Compatible Fitting Connection Type
Compression
Fitting Material
PTFE
Fitting Shape
Ferrule
Connection Type
Compression
Material of Construction
PFA, PTFE, ETFE
Pressure (PSI)
225
Connection
Tube
Body Material
PFA, PTFE, ETFE
Operating Pressure - Maximum
125 psi
Product Type
Compression Fitting Ferrule

Description

Compression Fitting Ferrule, Fitting Material PTFE, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Standards FDA Approved, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 32 Degrees F, Resistance Properties Chemical-Resistant, Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.