Zoro Homepage

Gripper, ETFE, 3/4 in

  • Mfr # 1207-0004

  • Zoro # G2938257


product price: $8.59
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Gripper
Fitting Connection Type
Compression
Tube Size
3/4 in
Basic Pipe Fitting Shape
Gripper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1207-0004
Zoro #
G2938257
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Compatible Tube Outer Diameter
3/4 in

Details

Item
Compression Fitting Ferrule
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Gripper
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Gripper
Temp. Range
32 Degrees to 266 Degrees F
Max. Pressure
150 psi
Pipe Fitting Connection Type
Compression
Standards
FDA Approved
Specific Pipe Fitting Shape
Gripper
Basic Pipe Fitting Material
Plastic
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Material
ETFE
Maximum Operating Pressure
125 psi
Compatible Fitting Connection Type
Compression
Maximum Operating Temperature
266 Degrees F
System of Measurement
Imperial
Minimum Operating Temperature
32 Degrees F
Connection Type
Compression
Fitting Shape
Gripper
Connection
Tube
Pressure (PSI)
150
Material of Construction
PFA, PTFE, ETFE
Body Material
PFA, PTFE, ETFE
Product Type
Compression Fitting Ferrule
Operating Pressure - Maximum
125 psi

Description

Compression Fitting Ferrule, Fitting Material ETFE, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Specific Fitting Shape Gripper, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Standards FDA Approved, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 32 Degrees F, Resistance Properties Chemical-Resistant, Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.