Zoro Homepage

Nut, PFA, Compression, 1/4 in

  • Mfr # 1202-0001

  • Zoro # G2764246


product price: $23.19
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Nut/Sleeve
Fitting Connection Type
Compression
Tube Size
1/4 in
Basic Pipe Fitting Shape
Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202-0001
Zoro #
G2764246
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Overall Length
31/32 in
Compatible Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Nut
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Nut/Sleeve
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Assembly
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Nut Assembly
Temp. Range
32 Degrees to 266 Degrees F
Standards
FDA Approved
Basic Pipe Fitting Material
Plastic
Max. Pressure
225 psi
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
125 psi
Compatible Tube Material
Plastic
Application
Chemical
Fitting Material
PFA
Series
Pargrip
System of Measurement
Imperial
Maximum Operating Temperature
266 Degrees F
Fitting Shape
Nut
Pressure (PSI)
225
Connection
Tube
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
266 Degrees F
For Media Type
Chemicals
Product Type
Compression Fitting Nut
Operating Pressure - Maximum
125 psi

Description

Compression Fitting Nut, Application Chemical, Fitting Material PFA, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 31/32 in, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Series Pargrip, Standards FDA Approved, Compatible Tube Hardness Not Applicable, Compatible Tube Material Plastic, Fitting Connection Type Compression, Minimum Operating Temperature 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.