Zoro Homepage

Nut, PFA, Compression, 1/8 in

  • Mfr # 1202-0012

  • Zoro # G3005091


product price: $20.49
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Nut/Sleeve
Fitting Connection Type
Compression
Tube Size
1/8 in
Temp. Range
32 Degrees to 266 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202-0012
Zoro #
G3005091
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Compatible Tube Outer Diameter
1/8 in
Overall Length
9/16 in

Details

Item
Compression Fitting Nut
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Nut/Sleeve
Fitting Connection Type
Compression
Temp. Range
32 Degrees to 266 Degrees F
Basic Pipe Fitting Shape
Assembly
Pipe Fitting Connection Type
Compression
Standards
FDA Approved
Max. Pressure
225 psi
Specific Pipe Fitting Shape
Nut Assembly
Basic Pipe Fitting Material
Plastic
Fitting Material
PFA
Series
Pargrip
Maximum Operating Temperature
266 Degrees F
Application
Chemical
Minimum Operating Temperature
32 Degrees F
Compatible Tube Material
Plastic
Maximum Operating Pressure
225 psi
System of Measurement
Imperial
Fitting Shape
Nut
Pressure (PSI)
225
Connection
Tube
For Media Type
Chemicals
Operating Pressure - Maximum
225 psi
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
266 Degrees F
Operating Temperature - Minimum
32 Degrees F

Description

Compression Fitting Nut, Application Chemical, Fitting Material PFA, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 9/16 in, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/8 in, Series Pargrip, Standards FDA Approved, Compatible Tube Hardness Not Applicable, Compatible Tube Material Plastic, Fitting Connection Type Compression, Minimum Operating Temperature 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.