Zoro Homepage

Nut, PFA, Compression, 3/8 in

  • Mfr # 1213-0306

  • Zoro # G1296373


product price: $18.89
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
3/8 in
Basic Pipe Fitting Shape
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1213-0306
Zoro #
G1296373
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Overall Length
1 in
Compatible Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Nut
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Nut
Pipe Fitting Connection Type
Compression
Temp. Range
32 Degrees to 266 Degrees F
Specific Pipe Fitting Shape
Nut
Standards
FDA Approved
Max. Pressure
225 psi
Basic Pipe Fitting Material
Plastic
Series
Pargrip
Application
Chemical
Maximum Operating Pressure
225 psi
Maximum Operating Temperature
266 Degrees F
Fitting Material
PFA
System of Measurement
Imperial
Minimum Operating Temperature
32 Degrees F
Compatible Tube Material
Thermoplastic
Fitting Shape
Nut
Connection
Tube
Pressure (PSI)
225
Operating Temperature - Minimum
32 Degrees F
For Media Type
Chemicals
Operating Temperature - Maximum
266 Degrees F
Product Type
Compression Fitting Nut
Operating Pressure - Maximum
225 psi

Description

Compression Fitting Nut, Application Chemical, Fitting Material PFA, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 in, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Series Pargrip, Standards FDA Approved, Compatible Tube Hardness Not Applicable, Compatible Tube Material Thermoplastic, Fitting Connection Type Compression, Minimum Operating Temperature 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.