Zoro Homepage

Strt Adptr, PFA, Comp, 3/8Inx1/4In

  • Mfr # GAMS-64

  • Zoro # G0715346


product price: $67.49
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAMS-64
Zoro #
G0715346
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side B Pipe Size
1/4 in
Hex Size
13/16 in
Overall Length
1 15/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Pipe Size
1/4"
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Temp. Range
32 Degrees to 266 Degrees F
Standards
FDA Approved
Basic Pipe Fitting Shape
Adapter
Max. Pressure
225 psi
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter
System of Measurement
Imperial
Fitting Material
PFA
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
125 psi
Fitting Side B Connection Type
MNPT
Series
Pargrip
Minimum Operating Temperature
32 Degrees F
Application
Chemical
Maximum Operating Temperature
266 Degrees F
Fitting Shape
Straight
Connection
Tube
Pressure (PSI)
225
Operating Temperature - Minimum
32 Degrees F
For Media Type
Chemicals
Operating Pressure - Maximum
125 psi
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Operating Temperature - Maximum
266 Degrees F

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Not Applicable, Series Pargrip, System of Measurement Imperial, Standards FDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.