Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, PFA, Comp. 1/4 in, FNPT 3/8 in

  • Mfr # GAFS-44

  • Zoro # G3095705


product price: $64.19
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAFS-44
Zoro #
G3095705
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side B Pipe Size
1/4 in
Overall Length
2 in
Hex Size
3/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Pipe Size
1/4"
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Temp. Range
32 Degrees to 266 Degrees F
Max. Pressure
225 psi
Standards
FDA Approved
Pipe Fitting Connection Type
Compression
Maximum Operating Pressure
125 psi
Minimum Operating Temperature
32 Degrees F
Fitting Material
PFA
Maximum Operating Temperature
266 Degrees F
Series
Pargrip
System of Measurement
Imperial
Fitting Side B Connection Type
FNPT
Application
Chemical
Fitting Side A Connection Type
Compression
Fitting Shape
Straight
Connection
Tube
Pressure (PSI)
225
For Media Type
Chemicals
Operating Temperature - Maximum
266 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
125 psi
Fitting Side 2 Connection Type
FNPT

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Not Applicable, Series Pargrip, System of Measurement Imperial, Standards FDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.