Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, PFA, Comp. 3/8 in, MNPT 1/2 in

  • Mfr # GAMS-66-P

  • Zoro # G0331536


product price: $69.39
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Panel-Mount Straight Adapter
Fitting Connection Type
Compression
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAMS-66-P
Zoro #
G0331536
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Fitting Side B Pipe Size
3/8 in
Hex Size
13/16 in
Overall Length
2 13/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Pipe Size
3/8"
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Panel-Mount Straight Adapter
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Adapter
Max. Pressure
225 psi
Standards
FDA Approved
Pipe Fitting Connection Type
Compression
Temp. Range
0 Degrees to 266 Degrees F
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Application
Chemical
Maximum Operating Pressure
125 psi
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
266 Degrees F
System of Measurement
Imperial
Series
Pargrip
Fitting Material
PFA
Fitting Shape
Straight
Type
Panel Mount
Pressure (PSI)
225
Connection
Tube
Operating Pressure - Maximum
125 psi
For Media Type
Chemicals
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
266 Degrees F
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 13/32 in, Specific Fitting Shape Panel-Mount Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Series Pargrip, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.