Zoro Homepage

Strt, PFA, Comp. 3/8 in, MNPT 1/2 in

  • Mfr # GAMS-66

  • Zoro # G0561303


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAMS-66
Zoro #
G0561303
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Hex Size
13/16 in
Fitting Side B Pipe Size
3/8 in
Overall Length
1 31/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Pipe Size
3/8"
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Series Pargrip, System of Measurement Imperial, Standards FDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.