Zoro Homepage

Tee, PFA, Comp 3/8", 3/8", 3/8", Comp

  • Mfr # GTC-6

  • Zoro # G1066055


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
3/8 in
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-6
Zoro #
G1066055
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
3 9/32 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Adapter
Temp. Range
32 Degrees to 266 Degrees F
Pipe Fitting Connection Type
Compression
Max. Pressure
225 psi
Specific Pipe Fitting Shape
Connector Tee
Standards
FDA Approved
Basic Pipe Fitting Material
Plastic
Series
Pargrip
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
266 Degrees F
Fitting Side C Connection Type
Compression
System of Measurement
Imperial
Application
Chemical
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
125 psi
Fitting Material
PFA
Fitting Shape
Tee
Fitting Side 3 Connection Type
Compression
Operating Temperature - Minimum
32 Degrees F
Fitting Side 4 Connection Type
Compression
Operating Temperature - Maximum
266 Degrees F
For Media Type
Chemicals
Operating Pressure - Maximum
125 psi
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, System of Measurement Imperial, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 3 9/32 in, Specific Fitting Shape Tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.