Zoro Homepage

Union, PFA, Comp. 3/4 in, Comp. 1/8 in

  • Mfr # GSCR-128

  • Zoro # G1704087


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Compression
Tube Size
3/4 in x 1/2 in
Specific Pipe Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSCR-128
Zoro #
G1704087
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in x 1/2 in
Fitting Side A Tube Outer Diameter
3/4 in
Overall Length
2 29/32 in
Hex Size
1 3/16 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Union
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Reducer
Temp. Range
32 Degrees to 266 Degrees F
Basic Pipe Fitting Material
Plastic
Standards
FDA Approved
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Reducer
Max. Pressure
150 psi
Maximum Operating Pressure
125 psi
Application
Chemical
Series
Pargrip
System of Measurement
Imperial
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
32 Degrees F
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Fitting Material
PFA
Fitting Shape
Union
Pressure (PSI)
150
Connection
Tube
Operating Temperature - Minimum
32 Degrees F
Connector Type
Reducer, Union
Operating Temperature - Maximum
266 Degrees F
Operating Pressure - Maximum
125 psi
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
For Media Type
Chemicals

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 29/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands Not Applicable, Series Pargrip, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.