Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.096" Barb x 1/8" MNPT Brass 90 Degree Elbow

  • Mfr # 229-5/32-2

  • Zoro # G3441182


product price: $8.79
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Barb Size
Double Barb
Fitting Connection Type
Barbed x MNPT
Tube Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-5/32-2
Zoro #
G3441182
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Double Barb
Tube Size
5/32 in
Pipe Size - Pipe Fitting
1/8 in
Tube Outside Dia.
5/32 in
Pipe Size (Fittings)
1/8"
Fitting Side A Tube Inner Diameter
3/32 in
Fitting Side B Pipe Size
1/8 in
Overall Length
5/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 2 Tube Inner Diameter
3/32 in
Fitting Side 1 Tube Inner Diameter
3/32 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Barbed x MNPT
Temp. Range
-65 Degrees to 90 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degree Elbow
Pipe Fitting Connection Type
Barbed x MNPT
Material Grade
CA360
Application
Air
Fitting Material
Brass
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
MNPT
Barb Style
Double Barb
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
65 Degrees F
Fitting Shape
90 Degrees Elbow
Compatible Tube Material
Polyethylene
Maximum Operating Temperature
90 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
90 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Features
Rigid
Fitting Side 1 Connection Type
Barbed
Connector Type
Adapter
For Media Type
Air

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Inner Diameter 3/32 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene, Minimum Operating Temperature 65 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.