Zoro Homepage

0.17" x 1/4" Barb Brass Union Reducer

  • Mfr # 22-4-6

  • Zoro # G2753755


product price: $3.89
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Reducing Connector
Barb Size
Double Barb
Fitting Connection Type
Barbed x Barbed
Tube Size
1/4 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-4-6
Zoro #
G2753755
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Double Barb
Tube Size
1/4 in x 3/8 in
Tube Outside Dia.
1/4 in x 3/8 in
Fitting Side B Tube Inner Diameter
1/4 in
Overall Length
7/8 in
Fitting Side A Tube Inner Diameter
11/64 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 1 Tube Inner Diameter
11/64 in

Details

Item
Barbed Fitting Union
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Barbed x Barbed
Color
Brass
Temp. Range
-65 Degrees to 90 Degrees F
Specific Pipe Fitting Shape
Union Reducer
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Reducer
Pipe Fitting Connection Type
Barbed
Maximum Operating Pressure
150 psi
Compatible Tube Material
Polyethylene
Fitting Side B Connection Type
Barbed
Fitting Side A Connection Type
Barbed
Fitting Shape
Straight
Material Grade
CA360
Maximum Operating Temperature
90 Degrees F
Fitting Material
Brass
Barb Style
Double Barb
Application
Air
Minimum Operating Temperature
65 Degrees F
Fitting Features
Rigid
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
90 Degrees F
For Media Type
Air
Operating Pressure - Maximum
150 psi
Connector Type
Reducer, Union
Operating Temperature - Minimum
65 Degrees F

Description

Barbed Fitting Union, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 11/64 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 7/8 in, Specific Fitting Shape Straight Reducing Connector, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass, Compatible Tube Material Polyethylene

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.