1-1/16-12 x 1/2" SAE-ORB x FNPT 316 SS Pipe Adapter

  • Mfr # 12-1/2 F5OG-SS

  • Zoro # G6083831


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/16"-12 x 1/2"
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-1/2 F5OG-SS
Zoro #
G6083831
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/16"-12 x 1/2"
Hex Size
1-1/4"
Pipe Size (Fittings)
1-1/16"-12 x 1/2"
Outside Dia.
1-1/4"
Pipe Size
1-1/16-12 x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 3/8 in
Fitting Side A Nominal Pipe Size
1 1/16 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Pipe Adapter
Fittings Sub-Category
Adapters
Standards
SAE J1926-1, SAE J514
Max. Pressure
6000 psi
Temp. Range
30 Degrees to 250 Degrees F
Number of Holes
2
Specific Pipe Fitting Shape
Adapter
Max. Steam Pressure
6000 psi
Application
Hydraulic Fluid
Color
Silver
Fitting Side B Type
NPT
Includes Seal
Yes
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Maximum Operating Pressure
6,000 psi
Fitting Side A Type
SAE-ORB
Seal Material
Nitrile
Fitting Side A Gender
Male

Description

The PARKER - 12-1/2 F5OG-SS is a stainless steel pipe adapter designed to connect two components with different connection types and sizes. It features a male SAE-ORB connection on one end sized 1-1/16"-12 and a female NPT connection on the 1/2" end, providing a transition point compatible with hydraulic fluid systems within the specified pressure and temperature ranges. Constructed from 316 stainless steel, this adapter offers corrosion resistance and is suitable for applications within a temperature range: 30°F to 250°F and a maximum operating pressure of 6,000 psi. Nitrile seal included; ensure proper installation for leak prevention. It conforms to SAE J1926-1 and SAE J514 standards.

Key Features:

  • Material: 316 Stainless Steel construction.
  • Connection Types: Male SAE-ORB (1-1/16"-12) x Female NPT (1/2").
  • Application: Rated for hydraulic fluid service.
  • Temperature Range: 30°F to 250°F.
  • Maximum Operating Pressure: 6,000 psi.
  • Seal Included: Nitrile material seal supplied.
  • Hex Size: 1-1/4" wrenching flats for installation.
  • Overall Length: 1 3/8 in.
  • Outside Diameter: 1-1/4" at connection end.
  • Standards: Conforms to SAE J1926-1 and SAE J514.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.