Zoro Homepage

1-1/2" x 1" BSPP 316 SS Reducing Adapter

  • Mfr # RI11/2EDX171

  • Zoro # G6149622


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI11/2EDX171
Zoro #
G6149622
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1"
Hex Size
55mm
Pipe Size (Fittings)
1-1/2" x 1"
Outside Dia.
2-5/32"
Pipe Size
1-1/2" x 1"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
1 3/8 in

Description

Reducing Adapter, Stainless Steel, 316, 1 1/2 in, Male, BSPP, 1 in, Female, BSPP, 3,600 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.