Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Parker 1-1/2IN 250PSI NPT PNEUMATIC LUBRICATOR L606-12WH/M8

1-1/2IN 250PSI NPT PNEUMATIC LUBRICATOR (Discontinued)

  • Mfr # L606-12WH/M8
  • Zoro # G810707462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L606-12WH/M8
Zoro #
G810707462
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/2 in
Overall Height
11.03 in

Details

Item
Lubricator
Series
L606
Bowl Material
Zinc
Max. Flow
400 CFM
Sight Dome Included
Yes
Max. Temp.
150°F
Oil Capacity
16 oz
Body Material
Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.