Zoro Homepage

1-1/4" BSPP 316 SS Hollow Hex Plug

  • Mfr # VSTI11/4ED71

  • Zoro # G6169432


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTI11/4ED71
Zoro #
G6169432
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Outside Dia.
1-31/32"
Pipe Size (Fittings)
1-1/4"
Hex Size
22mm
Outside Diameter
22 mm
Overall Length
7/8 in
Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
BSPP Hollow Hex Plug
Specific Pipe Fitting Shape
Hex Plug
Standards
ISO 1179
Max. Pressure
4500 psi
Max. Steam Pressure
4500 psi
Number of Holes
0
Fittings Sub-Category
Plugs
Temp. Range
30 Degrees to 250 Degrees F
Maximum Operating Pressure
630 bar
Magnetic
No
Seal Material
Nitrile
Includes Pre-Applied Thread Sealant
No
Includes Seal
Yes
Material Grade
316L

Description

Hollow Hex Head Plug, 1 1/4 in Nominal Pipe Size, Stainless Steel, 316L, Male BSPP, 22 mm Outside Diameter, 7/8 in Overall Length, 630 bar Maximum Operating Pressure, 4,500 psi Max. Steam Pressure, -140 Degrees to 752 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.