Zoro Homepage

1-1/4" x 1" BSPP 316 SS Reducing Adapter

  • Mfr # RI11/4EDX171

  • Zoro # G6065753


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/4" x 1"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI11/4EDX171
Zoro #
G6065753
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1"
Hex Size
50mm
Outside Dia.
1-31/32"
Pipe Size (Fittings)
1-1/4" x 1"
Pipe Size
1-1/4" x 1"
Overall Length
2 1/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/4 in

Description

Reducing Adapter, Stainless Steel, 316, 1 1/4 in, Male, BSPP, 1 in, Female, BSPP, 4,500 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.