1-5/8-12 x 1" SAE-ORB x FNPT 316 SS Pipe Adapter

  • Mfr # 20-1 F5OG-SS

  • Zoro # G6218922


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-5/8"-12 x 1"
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1 F5OG-SS
Zoro #
G6218922
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-5/8"-12 x 1"
Hex Size
1-7/8"
Outside Dia.
1-7/8"
Pipe Size (Fittings)
1-5/8"-12 x 1"
Pipe Size
1-5/8-12 x 1"
Fitting Side B Nominal Pipe Size
1 in
Overall Length
1 in
Fitting Side A Nominal Pipe Size
1 5/8 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Pipe Adapter
Standards
SAE J1926-1, SAE J514
Specific Pipe Fitting Shape
Adapter
Max. Pressure
3600 psi
Number of Holes
2
Max. Steam Pressure
3600 psi
Temp. Range
30 Degrees to 250 Degrees F
Fittings Sub-Category
Adapters
Application
Hydraulic Fluid
Fitting Side A Gender
Male
Fitting Side A Type
SAE-ORB
Fitting Side B Gender
Female
Material Grade
316
Color
Silver
Includes Seal
Yes
Fitting Side B Type
NPT
Seal Material
Nitrile
Maximum Operating Pressure
3,600 psi
Includes Pre-Applied Thread Sealant
No

Description

Straight, Stainless Steel, 316, 1 5/8 in, Male, Threaded, 1 in, Female, Threaded, 3,600 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.