1-7/8-12 x 1-1/2" SAE-ORB x FNPT 316 SS Pipe Adapter

  • Mfr # 24-1 1/2 F5OG-SS

  • Zoro # G6162931


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-7/8"-12 x 1-1/2"
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-1 1/2 F5OG-SS
Zoro #
G6162931
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-7/8"-12 x 1-1/2"
Hex Size
2-1/4"
Pipe Size (Fittings)
1-7/8"-12 x 1-1/2"
Outside Dia.
2-1/4"
Pipe Size
1-7/8-12 x 1-1/2"
Fitting Side A Nominal Pipe Size
1 7/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
2 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Pipe Adapter
Number of Holes
2
Max. Pressure
2400 psi
Specific Pipe Fitting Shape
Adapter
Temp. Range
30 Degrees to 250 Degrees F
Standards
ISO 11926-1, SAE J1926
Max. Steam Pressure
6,000 psi
Fittings Sub-Category
Adapters
Application
Hydraulic Fluid
Fitting Side B Type
NPT
Maximum Operating Pressure
2,400 psi
Fitting Side A Type
SAE-ORB
Fitting Side B Gender
Female
Color
Silver
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Seal Material
Nitrile
Includes Seal
Yes
Material Grade
316

Description

The PARKER - 24-1 1/2 F5OG-SS is a stainless steel pipe adapter rated for connection between components with differing connection types or sizes. It features a male SAE-ORB connection on one end and a female NPT connection on the other, accommodating pipe sizes of 1 7/8 inches and 1 1/2 inches respectively. Constructed from 316 stainless steel and including a nitrile seal; suitable for hydraulic fluid systems according to specified parameters. The fitting conforms to SAE J1926-1 and SAE J514 standards and functions within the specified temperature range of 30°F to 250°F.

Key Features:

  • Material Grade: 316 Stainless Steel
  • Connection Types: SAE-ORB (Male) x FNPT (Female)
  • Nominal Pipe Sizes: 1 7/8 in (Side A), 1 1/2 in (Side B)
  • Maximum Operating Pressure: 2,400 psi
  • Seal Material: Nitrile included
  • Overall Length: 2 in
  • Hex Size for Wrenching: 2-1/4 in across flats
  • Color: Silver
  • Includes Seal: Yes
  • Application: Hydraulic Fluid
  • Standards: SAE J1926-1, SAE J514

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.