1-7/8-12 x 1" SAE-ORB x FNPT 316 SS Pipe Adapter

  • Mfr # 20-1 1/4 F5OG-SS

  • Zoro # G6211913


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-7/8"-12 x 1"
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1 1/4 F5OG-SS
Zoro #
G6211913
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-7/8"-12 x 1"
Hex Size
2"
Pipe Size (Fittings)
1-7/8"-12 x 1"
Outside Dia.
2"
Pipe Size
1-7/8-12 x 1"
Fitting Side B Nominal Pipe Size
1 in
Overall Length
1 15/16 in
Fitting Side A Nominal Pipe Size
1 7/8 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Pipe Adapter
Temp. Range
30 Degrees to 250 Degrees F
Max. Steam Pressure
3000 psi
Standards
SAE J1926-1, SAE J514
Fittings Sub-Category
Adapters
Max. Pressure
3000 psi
Specific Pipe Fitting Shape
Adapter
Number of Holes
2
Application
Hydraulic Fluid
Seal Material
Nitrile
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Color
Silver
Maximum Operating Pressure
3,600 psi
Material Grade
316
Fitting Side A Type
SAE-ORB
Includes Seal
Yes

Description

The PARKER - 20-1 1/4 F5OG-SS is a stainless steel pipe adapter designed to connect components with different connection types and sizes. Constructed from 316 stainless steel, suitable for industrial process, plumbing, and systems within specified conditions. Featuring SAE-ORB x FNPT connections, this adapter facilitates secure, leak-proof transitions between threaded and socket or flange connections. It can be used in applications involving hydraulic fluids within specified conditions and is rated for operation at pressures up to 3000 psi, making it suitable for demanding industrial systems.

Key Features:
  • Material Grade: 316 Stainless Steel – Constructed from 316 stainless steel
  • Max. Pressure: 3000 psi – Rated for operation up to 3000 psi
  • Max. Steam Pressure: 3000 psi – Rated for use with steam within specified temperature and pressure limits
  • Overall Length: 1 15/16 in – Overall length of 1 15/16 inches
  • Fitting Connection Type: SAE-ORB x FNPT – Connects via SAE-ORB and FNPT connection standards
  • Fitting Side A Gender: Male – Features male external threads as specified
  • Fitting Side A Nominal Pipe Size: 1 7/8 in – Designed for connection with nominal pipe size of 1 7/8 inches
  • Fitting Side A Type: SAE-ORB – Conforms to SAE-ORB connection standard
  • Fitting Side B Gender: Female – Features female internal threads as specified
  • Fitting Side B Nominal Pipe Size: 1 in – Designed for connection with nominal pipe size of 1 inch
  • Fitting Side B Type: NPT – Conforms to NPT connection standard
  • Fittings Sub-Category: Adapters – Connects different connection types and sizes
  • Hex Size: 2" – Wrenching surface measurement for installation
  • Includes Seal: Yes – Equipped with sealing components designed for proper installation
  • Standards: SAE J1926-1, SAE J514 – Conforms to SAE J1926-1 and SAE J514 standards
  • Temp. Range: 30° to 250°F – Rated for operation within the temperature range of 30°F to 250°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.