Zoro Homepage

1" BSPP 316 SS Hollow Hex Plug

  • Mfr # VSTI1ED71

  • Zoro # G6207966


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTI1ED71
Zoro #
G6207966
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"
Outside Dia.
1-37/64"
Pipe Size (Fittings)
1"
Hex Size
17mm
Outside Diameter
1 9/16 in
Overall Length
7/8 in
Nominal Pipe Size
1 in

Description

Hollow Hex Head Plug, 1 in Nominal Pipe Size, Stainless Steel, 316L, Male BSPP, 1 9/16 in Outside Diameter, 7/8 in Overall Length, 630 bar Maximum Operating Pressure, 5,800 psi Max. Steam Pressure, -140 Degrees to 752 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.