Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Compression x MNPT Brass Connector 5PK

  • Mfr # 68CA-16-16

  • Zoro # G2600202


product price: $163.99
/pk 5, $32.80/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68CA-16-16
Zoro #
G2600202
UPC #
-
Country of Origin
France

Dimensions

Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Fitting Side B Pipe Size
1 in
Thread Size B
1 1/4-18
Overall Length
2 1/32 in
Hex Size
1 3/8 in
Fitting Side A Tube Outer Diameter
1 in
Pipe Size
1"
Outside Dia.
.312"
Fitting Side 1 Tube Outer Diameter
1 in
Thread Size 2
1 1/4-18
Fitting Side 2 Pipe Size
1 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression x MNPT
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Adapter
Max. Pressure
350 psi
System of Measurement
Imperial
Minimum Operating Temperature
65 Degrees F
Standards
UL
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Series
Compression
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
350 psi
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Fitting Side A Connection Type
Compression
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Fitting Shape
Straight
Type
Compress-Align
Finish
Brass
Pressure (PSI)
350
Connection
Tube x MNPT
For Media Type
Air, Gases, Potable Water
Precleaned Type
Cleaned
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Material Grade
CA360
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
350 psi
Compatible Fitting Brands
Parker Hannifin
Operating Temperature - Maximum
200 Degrees F

Description

Compression Fitting Adapter, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1 in, Material Grade CA360, Maximum Operating Pressure 350 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.