This item is Discontinued.

No Product Image Available

1'' X 1-1/4'' NEXCLEAR PVC (Discontinued)

  • Mfr # 100-16200100
  • Zoro # G410053839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-16200100
Zoro #
G410053839
UPC #
-
Country of Origin
United States

Description

Parker's Series 100 Nexclear PVC Clear General Service Tubing provides low pressure standard duty service across multiple applications. The clear, smooth tubing does not impart taste or odor to material being conveyed, allows unimpeded flow and easy and quick observation of the transfer process. The tubing is resistant to abrasion and weathering for maximum performance. Markets: Food and Beverage General Industrial Features/Benefits: Tube: Clear PVC, 75A durometer for durability to 150°F. Applications: -media Air Beverages Dry abrasive materials Food Potable water -usage Conduit Drain lines Food and beverage dispensing/processing equipment Harness Laboratories Industry Standards: CFIA Compliant FDA NSF 51 certified to 180°F 82°C USP Class VI Rated Safety/Technical: Light suction/vacuum Available in non-phthalate formulations. Contact your local distributor for information. Warnings: Working pressures are at +68°F +20°C. Higher temperatures reduce the available working pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.