Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 1/2" BSPP 316 SS Reducing Adapter

  • Mfr # RI1EDX1/271

  • Zoro # G6149464


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1" x 1/2"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI1EDX1/271
Zoro #
G6149464
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Outside Dia.
1-39/64"
Hex Size
41mm
Pipe Size (Fittings)
1" x 1/2"
Pipe Size
1" x 1/2"
Overall Length
1 1/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Reducing Adapter
Standards
ISO 1179
Temp. Range
30 Degrees to 250 Degrees F
Max. Steam Pressure
4500 psi
Specific Pipe Fitting Shape
Reducing Adapter
Max. Pressure
4500 psi
Fittings Sub-Category
Adapters
Number of Holes
2
Application
Hydraulic Fluid
Maximum Operating Pressure
4,500 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Seal Material
Nitrile
Color
Silver
Fitting Side A Type
BSPP
Includes Seal
Yes
Fitting Side B Gender
Female
Fitting Side B Type
BSPP
Material Grade
316

Description

Reducing Adapter, Stainless Steel, 316, 1 in, Male, BSPP, 1/2 in, Female, BSPP, 4,500 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.