Shop PARKER

String Wound Filter Cartridge, 10 gpm, 10 Micron, 4-1/2" O.D., 20 in H, 6 PK

  • Mfr # T19R20-45A

  • Zoro # G3343706


product price: 
$
305.99
/pk of 6, $51.00/ea
Free Shipping & Returns

Key Features

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
10 gpm
For Use With
Large Diameter Plastic Housings
Height
20 in
Inside Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T19R20-45A
Zoro #
G3343706
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
4-1/2"
Filter Diameter
4 1/2 in
Overall Height
20 in
Overall Length
20 in
Outside Diameter
4 1/2 in
Inside Diameter
1 in
Wire Rope Length
20 in
Length
20 in

Details

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
10 gpm
For Use With
Large Diameter Plastic Housings
Max. Pressure
30 psid
Max. Temp.
120 Degrees F
Microns
10
Service Life
Not Rated
Material
Industrial Grade Polypropylene (Filter Media, Core)
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Filter Flow Rate
16.0 gpm
Reduces
Particulates
Filter Reduces
Particulates
Filter Cartridge Media
Polypropylene
Filter Media
Polypropylene
Item
Water Filter Cartridge
Micron Rating
10 micron
Series
Fulflo Honeycomb
Material of Construction
Polypropylene
Standards
ANSI/NSF 61, FDA CFR 21
Type
Wound, Large O.D.
Filter Design
String Wound
Cartridge Media
Polypropylene
Maximum Pressure
30 psid
Maximum Temperature
120 Degrees F
Compatible Filter Housing Manufacturer Part Number
CH Series, CP Series, EH Series, FE Series
Filter Type
Particulates, Sediment
Compatible Mfr. Model Number
FulFlo
Compatible Product Type
Large Diameter Plastic Housings
Accessory Type
Water Filter Cartridge
Minimum Pressure
2 psid
Minimum Temperature
32 Degrees F

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 10 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 4 1/2 in, Overall Height 20 in, Service Life Not Rated, Filter Media Polypropylene, For Use With Large Diameter Plastic Housings, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Polypropylene, Compatible Mfr. Model Number FulFlo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.