Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Compression 316 SS Union Tee

  • Mfr # 8 JBU-SS

  • Zoro # G3314001


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
1/2 in
Compression Thread Size
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8 JBU-SS
Zoro #
G3314001
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compression Thread Size
3/4-16
Fitting Side C Tube Outer Diameter
1/2 in
Overall Length
1 1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size A
3/4-16
Thread Size
3/4-16
Thread Size 1
3/4"-16
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Standards
SAE J514
Specific Pipe Fitting Shape
Tee Union
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
5000 psi
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side C Connection Type
Male Flareless Bite
Fitting Side A Connection Type
Male Flareless Bite
Fitting Side B Connection Type
Male Flareless Bite
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
425 Degrees F
Application
Gases, Oils
Maximum Operating Pressure
5,000 psi
Series
Ferulok
Fitting Shape
Tee
For Media Type
Gases, Oils
Fitting Side 1 Connection Type
Male Flareless Bite
Fitting Side 3 Connection Type
Male Flareless Bite
Fitting Side 2 Connection Type
Male Flareless Bite
Operating Pressure - Maximum
5,000 psi
System of Measurement
Imperial
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
425 Degrees F

Description

Compression Tee Fitting, Application Gases, Oils, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Side C Connection Type Male Flareless Bite, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size A 3/4-16, System of Measurement Imperial, Material Grade 316, Maximum Operating Pressure 5,000 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.