Zoro Homepage

1/2" Compression-Align Brass Tube Nut 50PK

  • Mfr # 61CA-8

  • Zoro # G3403811


product price: $156.99
/pk 50, $3.14/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Nut/Sleeve
Fitting Connection Type
Compression
Tube Size
1/2 in
Pipe Fitting Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61CA-8
Zoro #
G3403811
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Overall Length
1/2 in
Compatible Tube Outer Diameter
1/2 in
Hex Size
13/16 in
Thread Size
11/16"-20

Details

Item
Compression Fitting Nut
Tube Fitting Material
Brass
Specific Fitting Shape
Nut/Sleeve
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Nut
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nut
Max. Pressure
750 psi
Fitting Material
Brass
Compatible Tube Material
Brass
Maximum Operating Pressure
2,800 psi
Minimum Operating Temperature
65 Degrees F
System of Measurement
Imperial
Application
Air, Inert Gases, Non-Combustible Gases
Series
Compress-Align
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Nut
Type
Compress-Align
Connection
Tube
Pressure (PSI)
750
Compatible Fitting Brands
Parker
Operating Temperature - Maximum
250 Degrees F
Product Type
Compression Fitting Nut
For Media Type
Air, Gases
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
2,800 psi
Material Grade
C36000
Precleaned Type
Cleaned
Fitting Features
Rigid

Description

Compression Fitting Nut, Application Air, Inert Gases, Non-Combustible Gases, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/2 in, Thread Size 11/16 In.-20, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Compatible Fitting Brands Parker, Series Compress-Align, Compatible Tube Hardness Not Applicable, Compatible Tube Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.